Skip Content
FREE STANDING CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREE STANDING CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF7721-24HG
  • Mfr. Model # F7721-24HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 211.0 lbs

Technical Specs

  • Colour Gray
  • Depth 24"
  • Height 87"
  • Finish Powder Coated
  • Gauge 18 Gauge Shelf
  • Includes (6) Shelves, (4) Posts, (24) Clips, Side and Back Panel Assy, Assembly Hardware
  • Item Industrial Shelving
  • Shelf Capacity 900 lb.
  • Material Cold Rolled Steel
  • Number of Shelves 6
  • Width 48"
  • Standards Extra Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Closed
  • Shelving Type Stand Alone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list