Skip Content
FREE STANDING CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREE STANDING CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF4720-24HG
  • Mfr. Model # F4720-24HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 149.0 lbs

Technical Specs

  • Colour Gray
  • Gauge 22 Gauge Shelf
  • Finish Powder Coated
  • Depth 24"
  • Height 87"
  • Includes (5) Shelves, (4) Posts, (20) Clips, Side and Back Panel Assy, Assembly Hardware
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Shelf Capacity 350 lbs.
  • Number of Shelves 0
  • Width 48"
  • Standards Medium-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Stand Alone
  • Shelving Style Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list