Skip Content
FREE STANDING CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREE STANDING CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF4720-18HG
  • Mfr. Model # F4720-18HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 129.0 lbs

Technical Specs

  • Colour Gray
  • Gauge 22 Gauge Shelf
  • Depth 18"
  • Finish Powder Coated
  • Height 87"
  • Includes (5) Shelves, (4) Posts, (20) Clips, Side and Back Panel Assy, Assembly Hardware
  • Material Cold Rolled Steel
  • Item Industrial Shelving
  • Shelf Capacity 375 lbs.
  • Width 48"
  • Number of Shelves 0
  • Standards Medium-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Stand Alone
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list