Skip Content
FREE STANDING CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREE STANDING CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF4523-24HG
  • Mfr. Model # F4523-24HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 157.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Depth 24"
  • Gauge 22 Gauge Shelf
  • Height 87"
  • Includes (8) Shelves, (4) Posts, (32) Clips, Side and Back Panel Assy, Assembly Hardware
  • Number of Shelves 8
  • Shelf Capacity 500 lbs.
  • Material Cold Rolled Steel
  • Item Industrial Shelving
  • Standards Medium-Duty
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Width 36"
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Stand Alone
  • Shelving Style Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list