Skip Content
FREE STANDING CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREE STANDING CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF4523-12HG
  • Mfr. Model # F4523-12HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 109.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Gauge 22 Gauge Shelf
  • Depth 12"
  • Height 87"
  • Includes (8) Shelves, (4) Posts, (32) Clips, Side and Back Panel Assy, Assembly Hardware
  • Item Industrial Shelving
  • Number of Shelves 8
  • Material Cold Rolled Steel
  • Width 36"
  • Standards Medium-Duty
  • Shelf Capacity 500 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Closed
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Stand Alone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list