Skip Content
FREE STANDING CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREE STANDING CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF4521-18HG
  • Mfr. Model # F4521-18HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Height 87"
  • Depth 18"
  • Gauge 22 Gauge Shelf
  • Includes (6) Shelves, (4) Posts, (24) Clips, Side and Back Panel Assy, Assembly Hardware
  • Item Industrial Shelving
  • Number of Shelves 6
  • Material Cold Rolled Steel
  • Shelf Capacity 500 lbs.
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Width 36"
  • Standards Medium-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Stand Alone
  • Shelving Style Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list