Skip Content
FREE STANDING CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREE STANDING CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF4521-12HG
  • Mfr. Model # F4521-12HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.0 lbs

Technical Specs

  • Colour Gray
  • Depth 12"
  • Finish Powder Coated
  • Gauge 22 Gauge Shelf
  • Includes (6) Shelves, (4) Posts, (24) Clips, Side and Back Panel Assy, Assembly Hardware
  • Item Industrial Shelving
  • Height 87"
  • Width 36"
  • Number of Shelves 6
  • Material Cold Rolled Steel
  • Standards Medium-Duty
  • Shelf Capacity 500 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Stand Alone
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list