FREE STANDING CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FREE STANDING CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF4520-24HG
  • Mfr. Model # F4520-24HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 124.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Depth 24"
  • Gauge 22 Gauge Shelf
  • Includes (5) Shelves, (4) Posts, (20) Clips, Side and Back Panel Assy, Assembly Hardware
  • Height 87"
  • Material Cold Rolled Steel
  • Number of Shelves 0
  • Item Industrial Shelving
  • Width 36"
  • Shelf Capacity 500 lbs.
  • Shelving Style Closed
  • Standards Medium-Duty
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Stand Alone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list