Skip Content
FREE STANDING CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FREE STANDING CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALF4520-12HG
  • Mfr. Model # F4520-12HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • Depth 12"
  • Colour Gray
  • Gauge 22 Gauge Shelf
  • Finish Powder Coated
  • Includes (5) Shelves, (4) Posts, (20) Clips, Side and Back Panel Assy, Assembly Hardware
  • Item Industrial Shelving
  • Height 87"
  • Number of Shelves 0
  • Material Cold Rolled Steel
  • Width 36"
  • Shelf Capacity 500 lbs.
  • Standards Medium-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Stand Alone
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list