Skip Content
FRE-CUT 9INX11IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRE-CUT 9INX11IN

PRODUCTION AUTOMATION CORP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM02546
  • Mfr. Model # 02546
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Product Details

3M 216U production RN Fre-Cut gold sheets are used for shaping plastic filler, removing paint around damaged areas & scratch refinement of bare metal. the fine grades are used for scuffing & priming the blend area prior to painting. 9 x 11 sheets, 50/pk.

Technical Specs

  • Grit 150
  • Length 11"
  • Colour Gold
  • Item Sanding Sheet
  • Width 9"
  • Series 216u

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list