FRCE PLY COOL WEATHR BOTTOM BLK 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FRCE PLY COOL WEATHR BOTTOM BLK 4XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1006430014XLREG
  • Mfr. Model # 1006430014XLREG
  • UNSPSC # 53101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Black
  • Item Cold Weather Pant
  • Size 4X-Large
  • Material 95% Polyester/5% Spandex Heavyweight Knit
  • Fabric Weight 8 oz.
  • Fits Waist Size 51" - 54"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list