Skip Content
FRAMING HAMMER,22 OZ,FIBERGLASS,MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRAMING HAMMER,22 OZ,FIBERGLASS,MIL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2FGL9
  • Mfr. Model # 2FGL9
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Features Shock Absorbing, Nail Set
  • Head Weight (Oz.) 22.0
  • Face Dia. (In.) 1-5/16
  • Item Framing Hammer
  • Overall Length (In.) 15-3/4
  • Type -
  • Face Milled
  • Handle Fiberglass
  • Meets/Exceeds ANSI Standards
  • Head Material High Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list