Skip Content
FRAMING EXTRUSION,L96IN,H1.5IN,15 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRAMING EXTRUSION,L96IN,H1.5IN,15 S

FAZTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JA96
  • Mfr. Model # 5JA96
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.95 lbs

Technical Specs

  • Bore Dia. (In.) 0.257
  • Finish Clear Anodize
  • Height (In.) 1.5
  • Item Framing Extrusion
  • Length 96"
  • Material 6063-T6 Aluminum
  • Width (In.) 1.5
  • Type Grooved T-Slotted
  • Series 15 Series Lite
  • Width (mm) -
  • Slot Width (In.) 0.32
  • Slot Width (mm) -
  • Height (mm) -
  • Bore Dia. (mm) -
  • Weight/Ft. (Lb.) 1.092

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list