Skip Content
FRAMING EXTRUSION,L48IN,H1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRAMING EXTRUSION,L48IN,H1IN

FAZTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JA86
  • Mfr. Model # 5JA86
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Bore Dia. (In.) 0.207
  • Height (In.) 1
  • Finish Clear Anodize
  • Item Framing Extrusion
  • Length 48"
  • Material 6063-T6 Aluminum
  • Type Grooved T-Slotted
  • Width (mm) -
  • Slot Width (In.) 0.25
  • Width (In.) 1
  • Series 10 Series
  • Height (mm) -
  • Weight/Ft. (Lb.) 0.532
  • Bore Dia. (mm) -
  • Slot Width (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list