Skip Content
FRAMED BLOWER, 815 X 1 (KWY) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRAMED BLOWER, 815 X 1 (KWY)

DELHI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDR815
  • Mfr. Model # 815
  • UNSPSC # 40100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.0 lbs

Product Details

Wheel Dia. (In.) 15-1/2

Technical Specs

  • CFM @ 0.500-In. SP 12,000
  • Dimension K 19-3/8
  • Bearing Type Ball
  • CFM @ 1.000-In. SP 11,500
  • CFM @ 2.000-In. SP 11,000
  • Blower Wheel Diameter 15-1/2"
  • Blower Wheel Width 15-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list