FRAMED BLOWER, 810 X 3/4 (KWY) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FRAMED BLOWER, 810 X 3/4 (KWY)

DELHI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDR810
  • Mfr. Model # 810
  • UNSPSC # 40100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

Wheel Dia. (In.) 11-9/16

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.500-In. SP 6,900
  • CFM @ 1.000-In. SP 6,800
  • CFM @ 2.000-In. SP 6,400
  • Dimension K 13-3/8
  • Blower Wheel Diameter 11-9/16"
  • Blower Wheel Width 10-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list