Skip Content
FRAME TENT 8X8X5 WALL 7FT6IN PEAK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRAME TENT 8X8X5 WALL 7FT6IN PEAK

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT386982
  • Mfr. Model # 386982
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 868
  • Shipping Weight 125.0 lbs

Product Details

Sitepro W-series welding & utility tent frame. Collapsible welding tents are easily assembled by two people. Durable construction withstands rigorous use on pipeline and construction sites. Sturdy 1 in square tube frame is powder-coated.

Technical Specs

  • Item SitePro W-64 Frame
  • Length 8 ft.
  • Material Glavanized Square Steel Tube
  • Width 8 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list