FRAME,SURFACE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FRAME,SURFACE MOUNT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5ZK72
  • Mfr. Model # 5ZK72
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1464
  • Shipping Weight 2.05 lbs

Product Details

Electric wall heater mounting frame. For use with GGE5ZK64,GGE5ZK66,GGE5ZK68 and GGE5ZK70. Colour northern white. Outside dimensions 14-1/2 inches high x 10-1/2 inches wide.

Technical Specs

  • For Use With GGE5ZK64, GGE5ZK66, GGE5ZK68, GGE5ZK70
  • Item Mounting Frame
  • Colour Northern White
  • Includes Installation Instructions
  • Mounting Type Surface
  • Outside Width 10-1/2"
  • Outside Height 14-1/2"
  • Frame Extends 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list