FRAME,SURFACE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FRAME,SURFACE MOUNT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5E189
  • Mfr. Model # 5E189
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1464
  • Shipping Weight 3.8 lbs

Product Details

Electric wall heater mounting frame. For use with GGE5E183 and GGE5E187. Colour navajo white. Outside dimensions 19-1/4 inches high x 15-3/4 inches wide.

Technical Specs

  • Colour Navajo White
  • For Use With GGE5E183, GGE5E185, GGE5E187
  • Item Mounting Frame
  • Outside Height 19-1/4"
  • Outside Width 15-3/4"
  • Mounting Type Surface
  • Frame Extends 3-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list