FRAME SHERLOCK WIDE BOY HULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FRAME SHERLOCK WIDE BOY HULK

WOOSTER BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOBBR047-18
  • Mfr. Model # BR047-18
  • UNSPSC # 31211900
  • CATALOGUE PAGE # 1554
  • Shipping Weight 0.75 lbs

Product Details

Rigid lightweight, durable tubular steel holds 1-1/2 in. standard and 2-1/4 in. jumbo diameter rollers, 12 in. to 18 in. long. Fits all extension poles.

Technical Specs

  • Item Sherlock(R) Wide Boy(TM) Hulk(TM) Adjustable Roller Frame
  • Style Yoke
  • Handle Universal Threaded
  • Features Adjusts to Hold Roller Covers 12" to 18" Long, Quick Cam levers Unlock and Securely Lock the Frame Arms, Rigid Tubular Steel Frame Arms, Reinforced Threads, Sherlock GT Compatible
  • Overall Length 6-1/4"
  • Shank Material Copolymer and Steel
  • Roller Length 12 to 18"
  • Paint Type All Paints

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list