FRAME RUBBERIZED FUEL2 BK GREY LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FRAME RUBBERIZED FUEL2 BK GREY LENS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11654
  • Mfr. Model # 11654
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.2 lbs

Product Details

Fuel2 safety eyewear, black rubberized, black overmold nylon frame, gray anti-fog lens tint. Lanyard and micro fiber bag included. Meets CSA Z94.3 and ANSI Z87.1-2003.

Technical Specs

  • Includes Neck Cord, Soft Pouch
  • Size Standard
  • Item Safety Glasses
  • Lens Colour Gray
  • Frame Colour Gray
  • Frame Material Nylon
  • Lens Coating Anti-Fog
  • Standards CSA Z94.3-2007, ANSI Z87.1-2010
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • UV Protection 99.9%
  • Temple Colour Black
  • Gender Unisex
  • Frame Design Full-Frame
  • Series Fuel
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list