Skip Content
FRAME HACKSAW GRAY WOLF 5012 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRAME HACKSAW GRAY WOLF 5012

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20920
  • Mfr. Model # 20920
  • UNSPSC # 27111508
  • CATALOGUE PAGE # 237
  • Shipping Weight 1.3 lbs

Product Details

Low profile hacksaw frame. Heavy-duty cast aluminum frame can tension up to 28,000 PSI.

Technical Specs

  • Item 5012 Low Profile Hacksaw
  • Blade Length 12"
  • For Use With 12" (300mm) 24 Tpi Hacksaw Blade
  • Includes (1) Blade
  • Length 16"
  • Function Flush Cutting
  • Handle Design Ergonomically and Larger Space for Gloved Hands
  • Teeth per Inch 24
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Throat Depth 2-1/2"
  • Frame Material Heavy-duty Cast Aluminium
  • Number of Pieces 2
  • Kerf 0.023"
  • Blade Material Bi-Metal
  • Blade Width 1/2"
  • Handle Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list