FRAME HACKSAW 88300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FRAME HACKSAW 88300

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX12131
  • Mfr. Model # 12131
  • UNSPSC # 27111508
  • CATALOGUE PAGE # 237
  • Shipping Weight 1.29 lbs

Product Details

Hacksaw frame. Rectangular steel crossbar, 45 degrees blade holder pins for flush cutting, blade tension lever folds away. Tensions to 30,000 PSI.

Technical Specs

  • Includes (1) Blade
  • Length 16"
  • Teeth per Inch 24
  • Item 88300 Lightweight Hacksaw
  • Function Flush Cutting
  • Handle Design D-shape with Ergonomic Grip and Front Hand Rest
  • Blade Length 12"
  • Throat Depth 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • For Use With 12" (300mm) 24 Tpi Hacksaw Blade
  • Handle Material Ergonomic Rubberized

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list