Skip Content
FRAME FUEL2 SL W/BL OVERMOLD BL MIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FRAME FUEL2 SL W/BL OVERMOLD BL MIR

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11652
  • Mfr. Model # 11652
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.11 lbs

Product Details

Fuel2 safety eyewear, metallic sand, red overmold nylon frame, blue mirror lens tint. Lanyard and micro fiber bag included. Meets CSA Z94.3 and ANSI Z87.1-2003.

Technical Specs

  • Includes Microfiber Bag, Lanyard
  • Item Safety Glasses
  • Size Standard
  • Lens Coating Scratch-Resistant
  • Frame Colour Silver
  • Lens Colour Blue Mirror
  • Standards CSA Z94.3-2007, ANSI Z87.1-2010
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Spatula
  • Temple Colour Brushed Nickel
  • Gender Unisex
  • Frame Design Full-Frame
  • Series Fuel
  • Eyewear Size Universal
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list