Skip Content
FRAME FUEL2 SILVER W/BLUE CLEAR LEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRAME FUEL2 SILVER W/BLUE CLEAR LEN

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11653
  • Mfr. Model # 11653
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.1 lbs

Product Details

Fuel2 safety eyewear, metallic sand, red overmold nylon frame, clear anti-fog lens tint. Lanyard and micro fiber bag included. Meets CSA Z94.3 and ANSI Z87.1-2003.

Technical Specs

  • Item Safety Glasses
  • Includes Neck Cord, Soft Pouch
  • Size Standard
  • Lens Coating Anti-Fog
  • Frame Colour Silver
  • Lens Colour Clear
  • Frame Material Nylon
  • UV Protection 99.9%
  • Standards ANSI Z80.3-2008, ANSI Z87.1-2003, CSA Z94.3-2007
  • Temple Style Spatula
  • Lens Material Polycarbonate
  • Temple Colour Silver
  • Gender Unisex
  • Frame Design Full-Frame
  • Series Fuel
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list