FRAME FUEL2 SAND W/RED CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FRAME FUEL2 SAND W/RED CLEAR LENS

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11651
  • Mfr. Model # 11651
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Fuel2 safety eyewear, metallic sand, red overmold nylon frame, clear anti-fog lens tint. Lanyard and micro fiber bag included. Meets CSA Z94.3 and ANSI Z87.1-2003.

Technical Specs

  • Includes c/w micro fibre storage bag and lanyard
  • Frame Colour Metallic Sand
  • Size Standard
  • Lens Coating Anti-Fog
  • Item Safety Glasses
  • Lens Colour Clear
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Colour Metallic Sand
  • Temple Style Soft touch tips
  • Frame Design Full-Frame
  • Primary Lens Color Clear
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list