Skip Content
FRAME DEFENDER SLOTTED CAPS V-GARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FRAME DEFENDER SLOTTED CAPS V-GARD

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10021614
  • Mfr. Model # 10021614
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Gray
  • Item Faceshield Frame w/Lockdown
  • Material Plastic
  • For Use With V-Gard(R) and SmoothDome(R) Front Brim Slotted Hard Hats
  • Standards Z87+ High Impact When Used With Visor
  • Dielectric Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list