FRAME BLACK CLEAR LENS HARDCOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FRAME BLACK CLEAR LENS HARDCOAT

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSA900CSA
  • Mfr. Model # A900CAN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2510
  • Shipping Weight 0.06 lbs

Product Details

8-base wrap, dual polycarbonate lens. Comfortable, non-slip rubber nosepiece. Comfort-shaped, padded temples. Meets ANSI Z87+ (High Impact). CSA certified to Z94.3 standards.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Includes Non-Slip Rubber Nose Bridge, Temples with Soft, Padded Inserts
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • UV Protection Yes
  • Temple Colour Black
  • Temple Style Spatula (One Piece) with PVC Pads
  • Lens Material Polycarbonate
  • Frame Design Half-Frame
  • Series A900CSA
  • Frame Material Polycarbonate
  • Gender Unisex
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list