Skip Content
FRAME 4 WIRE CAGE 4IN - 100MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRAME 4 WIRE CAGE 4IN - 100MM

CROWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWN150140
  • Mfr. Model # 150140
  • UNSPSC # 31211900
  • CATALOGUE PAGE # 1555
  • Shipping Weight 0.34 lbs

Technical Specs

  • Overall Length 12"
  • Shank Material Metal
  • Handle Material Plastic
  • Includes Metal Ring
  • Handle Plastic
  • Shank Wire Size 1/8"
  • Roller Length 4"
  • Features Cage Frame Plated Threaded End 4"
  • Item 4 Wire Cage Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list