FRAISE 4 LEVRES 1IN A PRISE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FRAISE 4 LEVRES 1IN A PRISE 1IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC30763
  • Mfr. Model # C30763
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Flutes 5
  • Grade General Purpose
  • Overall Length 6-1/2"
  • Finish Bright
  • Item Cobalt End Mill
  • Shank Dia. 1"
  • List Number RG7
  • Cutting Direction Right Hand
  • Length of Cut 4"
  • Corner Radius 0
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list