FR WORK-DRY PLAID TWILL SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR WORK-DRY PLAID TWILL SHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100168465XLREG
  • Mfr. Model # 100168465XLREG
  • UNSPSC # 53101602
  • CATALOGUE PAGE # 2334
  • Shipping Weight 1.18 lbs

Technical Specs

  • Material 88% Cotton, 12% Nylon
  • Colour Medium Blue
  • Size X-Large
  • Number of Pockets 2
  • Item Flame Resistant Work Dry Plaid Shirt
  • Standards NFPA 70E, NFPA 2112
  • Closure Type Button
  • ATPV Rating 9.3 cal/cm²
  • Fabric Weight 6 oz.
  • Fits Chest Size 46" - 48"
  • Hazard Risk Category (HRC) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list