Skip Content
FR WORK-DRY PLAID TWILL SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR WORK-DRY PLAID TWILL SHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100168465SMLREG
  • Mfr. Model # 100168465SMLREG
  • UNSPSC # 53101602
  • CATALOGUE PAGE # 2334
  • Shipping Weight 1.08 lbs

Technical Specs

  • Colour Medium Blue
  • Item Flame Resistant Work Dry Plaid Shirt
  • Number of Pockets 2
  • Material 88% Cotton, 12% Nylon
  • Size Small
  • Closure Type Button
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, NFPA 2112
  • ATPV Rating 9.3 cal/cm²
  • Fabric Weight 6 oz.
  • Fits Chest Size 34" - 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list