Skip Content
FR WORK-DRY PLAID TWILL SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR WORK-DRY PLAID TWILL SHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100168465LRGTLL
  • Mfr. Model # 100168465LRGTLL
  • UNSPSC # 53101602
  • CATALOGUE PAGE # 2334
  • Shipping Weight 1.16 lbs

Technical Specs

  • Colour Medium Blue
  • Material 88% Cotton, 12% Nylon
  • Item Flame Resistant Work Dry Plaid Shirt
  • Number of Pockets 2
  • Standards NFPA 70E, NFPA 2112
  • Closure Type Button
  • Size Large Tall
  • ATPV Rating 9.3 cal/cm²
  • Fabric Weight 6 oz.
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 42" - 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list