Skip Content
FR WORK-DRY PLAID TWILL SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR WORK-DRY PLAID TWILL SHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1001684652XLREG
  • Mfr. Model # 1001684652XLREG
  • UNSPSC # 53101602
  • CATALOGUE PAGE # 2334
  • Shipping Weight 1.22 lbs

Technical Specs

  • Item Flame Resistant Work Dry Plaid Shirt
  • Colour Medium Blue
  • Material 88% Cotton, 12% Nylon
  • Size 2X-Large
  • Standards NFPA 70E, NFPA 2112
  • Closure Type Button
  • Number of Pockets 2
  • ATPV Rating 9.3 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6 oz.
  • Fits Chest Size 50" - 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list