Skip Content
FR WORK-DRY LIGHTWEIGHT TWILL SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR WORK-DRY LIGHTWEIGHT TWILL SHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRS003KHIMEDTLL
  • Mfr. Model # FRS003KHIMEDTLL
  • UNSPSC # 53101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Technical Specs

  • Material FR Twill: 88% Cotton, 12% High-Tenacity Nylon
  • Colour Khaki
  • Item Flame Resistant Work Dry LW Twill Shirt
  • Number of Pockets 2
  • Standards NFPA 70E, NFPA 2112, CAT 2
  • Size Medium Tall
  • Fabric Weight 6 oz.
  • ATPV Rating 8.7 cal/cm²
  • Closure Type Button
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 35-1/2"
  • Fits Chest Size 38" - 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list