Skip Content
FR WORK-DRY LIGHTWEIGHT TWILL SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR WORK-DRY LIGHTWEIGHT TWILL SHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRS003KHILRGREG
  • Mfr. Model # FRS003KHILRGREG
  • UNSPSC # 53101602
  • CATALOGUE PAGE # 2325
  • Shipping Weight 1.14 lbs

Technical Specs

  • Item Flame Resistant Work Dry LW Twill Shirt
  • Colour Khaki
  • Number of Pockets 2
  • Size Large
  • Standards NFPA 70E, NFPA 2112, CAT 2
  • Material FR Twill: 88% Cotton, 12% High-Tenacity Nylon
  • ATPV Rating 8.7 cal/cm²
  • Closure Type Button
  • Fabric Weight 6 oz.
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 36-1/4"
  • Fits Chest Size 42" - 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list