Skip Content
FR WORK-DRY LIGHTWEIGHT TWILL SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR WORK-DRY LIGHTWEIGHT TWILL SHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRS003DNYSMLREG
  • Mfr. Model # FRS003DNYSMLREG
  • UNSPSC # 53101602
  • CATALOGUE PAGE # 2325
  • Shipping Weight 1.08 lbs

Technical Specs

  • Item Flame Resistant Work Dry LW Twill Shirt
  • Colour Dark Navy
  • Material FR Twill: 88% Cotton, 12% High-Tenacity Nylon
  • Number of Pockets 2
  • Standards NFPA 70E, NFPA 2112, CAT 2
  • Size Small
  • Closure Type Button
  • ATPV Rating 8.7 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6 oz.
  • Sleeve Length 34-3/4"
  • Fits Chest Size 34" - 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list