FR WORK-DRY LIGHTWEIGHT TWILL SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR WORK-DRY LIGHTWEIGHT TWILL SHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRS003DNY4XLREG
  • Mfr. Model # FRS003DNY4XLREG
  • UNSPSC # 53101602
  • CATALOGUE PAGE # 2325
  • Shipping Weight 1.3 lbs

Technical Specs

  • Material FR Twill: 88% Cotton, 12% High-Tenacity Nylon
  • Number of Pockets 2
  • Item Flame Resistant Work Dry LW Twill Shirt
  • Colour Dark Navy
  • Size 4X-Large
  • Standards NFPA 70E, NFPA 2112, CAT 2
  • ATPV Rating 8.7 cal/cm²
  • Closure Type Button
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6 oz.
  • Fits Chest Size 58" - 60"
  • Sleeve Length 39-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list