Skip Content
FR WORK-DRY LIGHTWEIGHT TWILL SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FR WORK-DRY LIGHTWEIGHT TWILL SHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRS003DNY2XLTLL
  • Mfr. Model # FRS003DNY2XLTLL
  • UNSPSC # 53101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • Colour Dark Navy
  • Item Flame Resistant Work Dry LW Twill Shirt
  • Material FR Twill: 88% Cotton, 12% High-Tenacity Nylon
  • Number of Pockets 2
  • Standards NFPA 70E, NFPA 2112
  • Size 2X-Large Tall
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6 oz.
  • Closure Type Button
  • ATPV Rating 8.7 cal/cm²
  • Sleeve Length 39-3/4"
  • Fits Chest Size 50" - 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list