FR WORK-DRY LIGHTWEIGHT TWILL SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR WORK-DRY LIGHTWEIGHT TWILL SHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRS003DNY2XLREG
  • Mfr. Model # FRS003DNY2XLREG
  • UNSPSC # 53101602
  • CATALOGUE PAGE # 2325
  • Shipping Weight 1.22 lbs

Technical Specs

  • Colour Dark Navy
  • Material FR Twill: 88% Cotton, 12% High-Tenacity Nylon
  • Item Flame Resistant Work Dry LW Twill Shirt
  • Number of Pockets 2
  • Size 2X-Large
  • Standards NFPA 70E, NFPA 2112, CAT 2
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 8.7 cal/cm²
  • Closure Type Button
  • Fits Chest Size 50" - 52"
  • Fabric Weight 6 oz.
  • Sleeve Length 37-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list