Skip Content
FR WOMENS ZIP HOODED SWEATSHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR WOMENS ZIP HOODED SWEATSHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTWFRK296DNYXLR
  • Mfr. Model # WFRK296DNYXLR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2330
  • Shipping Weight 1.22 lbs

Technical Specs

  • Colour Dark Navy
  • Material 55% Modacrylic, 45% Cotton
  • Item Women's Flame-Resistant Zip-Front Hooded Sweatshir
  • Number of Pockets 2
  • Size X-Large
  • Standards NFPA 70E
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 18 cal/cm²
  • Fabric Weight
  • Sleeve Length 36-3/8"
  • Fits Chest Size 40-1/2" - 42-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List