FR WOMENS TWILL SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR WOMENS TWILL SHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTWFRS160DNYXLR
  • Mfr. Model # WFRS160DNYXLR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2330
  • Shipping Weight 1.68 lbs

Technical Specs

  • Size X-Large
  • Colour Dark Navy
  • Material 88% Cotton, 12% High-Tenacity Nylon
  • Item Women's Flame-Resistant Twill Shirt
  • Number of Pockets 2
  • Standards NFPA 70E
  • Closure Type Buttons
  • ATPV Rating 8.0 cal/cm²
  • Fabric Weight 7 oz.
  • Sleeve Length 34-3/8"
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 40-1/2" - 42-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list