FR WOMENS TWILL SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR WOMENS TWILL SHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTWFRS160DNYMED
  • Mfr. Model # WFRS160DNYMED
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2330
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Flame-Resistant Twill Shirt with Pocket Flap
  • Size Medium
  • Number of Pockets 2
  • Colour Dark Navy
  • Material 88% Cotton, 12% High-Tenacity Nylon
  • Closure Type Buttons
  • Standards NFPA 70E, NFPA 2112, CAT 2
  • ATPV Rating 8.0 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 32-3/4"
  • Fabric Weight 7 oz.
  • Fits Chest Size 35" - 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list