Skip Content
FR WOMENS LONG-SLEEVE HENLEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR WOMENS LONG-SLEEVE HENLEY

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTWFRK294DNYSML
  • Mfr. Model # WFRK294DNYSML
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Colour Dark Navy
  • Standards NFPA 70E
  • Size Small
  • Number of Pockets 1
  • Material 55% Modacrylic, 45% Cotton
  • Item Womens Flame Resistant Long Sleeve T-Shirt
  • Closure Type Pull On
  • ATPV Rating 9 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6.5 oz.
  • Sleeve Length 25-1/4"
  • Fits Chest Size 33" - 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list