!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FR WOMENS LONG-SLEEVE HENLEY

FR WOMENS LONG-SLEEVE HENLEY

CARHARTT

FR WOMENS LONG-SLEEVE HENLEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR WOMENS LONG-SLEEVE HENLEY

FR WOMENS LONG-SLEEVE HENLEY

CARHARTT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CHTWFRK294DNY2XL
  • Mfr. Model # WFRK294DNY2XL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Womens Flame Resistant Long Sleeve T-Shirt
  • Colour Dark Navy
  • Closure Type Pull On
  • Size 2X-Large
  • Standards NFPA 70E
  • ATPV Rating 9.0 cal/cm²
  • Fabric Weight 6.5 oz.
  • Number of Pockets 1
  • Sleeve Length 27"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list