Skip Content
FR WOMENS LONG-SLEEVE HENLEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR WOMENS LONG-SLEEVE HENLEY

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTWFRK293DNYLRG
  • Mfr. Model # WFRK293DNYLRG
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Colour Dark Navy
  • Item Women's Flame-Resistant Long-Sleeve Henley
  • Material 55% Modacrylic, 45% Cotton
  • Number of Pockets 1
  • Size Large
  • Standards NFPA 70E
  • Closure Type Henley
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 9.0 cal/cm²
  • Fabric Weight 6.5 oz.
  • Fits Chest Size 37-1/2" - 39"
  • Sleeve Length 26"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list