Skip Content
FR WOMENS LONG-SLEEVE HENLEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR WOMENS LONG-SLEEVE HENLEY

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTWFRK293DNY2XL
  • Mfr. Model # WFRK293DNY2XL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Technical Specs

  • Item Women's Flame-Resistant Long-Sleeve Henley
  • Colour Dark Navy
  • Material 55% Modacrylic, 45% Cotton
  • Number of Pockets 1
  • Size 2X-Large
  • Standards NFPA 70E
  • Closure Type Henley
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6.5 oz.
  • ATPV Rating 9 cal/cm²
  • Sleeve Length 27"
  • Fits Chest Size 45"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List