Skip Content
FR WOMENS DENIM STRAIGHT LEG JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR WOMENS DENIM STRAIGHT LEG JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTWFRB160DNW8L32
  • Mfr. Model # WFRB160DNW8L32
  • UNSPSC # 53101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.02 lbs

Technical Specs

  • Item FR Denim Jean
  • Colour Denim
  • Material 88% Cotton, 12% Nylon
  • Number of Pockets 5
  • Closure Type Zipper
  • ATPV Rating 25.0 cal/cm²
  • Standards NFPA 70E/ NFPA 2112
  • Hazard Risk Category (HRC) 3
  • Fabric Weight 14.75 oz.
  • Fits Waist Size 8
  • Inseam 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list