Skip Content
FR WOMENS DENIM STRAIGHT LEG JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR WOMENS DENIM STRAIGHT LEG JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTWFRB160DNW2L28
  • Mfr. Model # WFRB160DNW2L28
  • UNSPSC # 53101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.72 lbs

Technical Specs

  • Colour Denim
  • Standards NFPA 70E/ NFPA 2112
  • Item FR Denim Jean
  • Number of Pockets 5
  • Material 88% Cotton, 12% Nylon
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 3
  • ATPV Rating 25.0 cal/cm²
  • Fabric Weight 14.75 oz.
  • Fits Waist Size 2
  • Inseam 28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list