FR WOMENS DENIM STRAIGHT LEG JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR WOMENS DENIM STRAIGHT LEG JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTWFRB160DNW16L28
  • Mfr. Model # WFRB160DNW16L28
  • UNSPSC # 53101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.06 lbs

Technical Specs

  • Colour Denim
  • Item FR Denim Jean
  • Material 88% Cotton, 12% Nylon
  • Number of Pockets 5
  • Standards NFPA 70E/ NFPA 2112
  • ATPV Rating 25.0 cal/cm²
  • Closure Type Zipper
  • Fabric Weight 14.75 oz.
  • Hazard Risk Category (HRC) 3
  • Inseam 28"
  • Fits Waist Size 16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list